Zoro Homepage

Holder, 22 mm, Black/Silver

  • Mfr # 3SU1550-0AA10-0AA0

  • Zoro # G3039010


product price: $7.89
/ea

Key Features

Material
Metal
Color
Black, Silver
Size
22 mm
For Use With
Metal Operators 3SU1 Series
Compatible Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1550-0AA10-0AA0
Zoro #
G3039010
UPC #
804766074950
Country of Origin
Germany

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Holder
Material
Metal
Color
Black, Silver
For Use With
Metal Operators 3SU1 Series
Product Type
Holder
Compatible Product Type
Push Buttons
Compatible with Series
3SU

Description

Holder, 22 mm, For Use With Metal Operators 3SU1 Series, Color Black, Silver, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.