Zoro Homepage

HOLDER, 3-POLE+N, 32A, 10X38MM

  • Mfr # 3NW7063

  • Zoro # G315689386


product price: $56.65
/ea

Key Features

Number of Poles
4
Body Height
2.360000000 in
Body Length
3.740000000 in
Mounting Style
DIN rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NW7063
Zoro #
G315689386
UPC #
75455492490
Country of Origin
Germany

Dimensions

Body Height
2.360000000 in
Body Length
3.740000000 in

Details

Number of Poles
4
Mounting Style
DIN rail

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.