Zoro Homepage

Hole Plug, 1.25 In Hole dia., SS

  • Mfr # 52ABH6

  • Zoro # G9072296


product price: $15.99
/ea

Key Features

Finish
Painted
Color
Gray
Material
Mild Steel
Designed To
Seal Unused Pushbutton or Conduit Holes
Includes
Wing Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52ABH6
Zoro #
G9072296
UPC #
783087093126
Country of Origin
United States

Dimensions

Conduit Size
0.5 in
Hole Dia.
1.25 in
Conduit Hole Size
1/2 in
For Hole Diameter - Maximum
30.5 mm

Details

Item
Hole Plug
Finish
Painted
Color
Gray
Material
Mild Steel
Designed To
Seal Unused Pushbutton or Conduit Holes
Includes
Wing Nut
Gasket
Oil Resistant
NEMA Enclosure Type
12, 3R, 4, 4X
For Use With
Hole Enclosures
IP Rating
IP66
For Hole Type
Conduit, Push Buttons
NEMA Enclosure Rating
12, 3R, 4, 4X

Description

Hole Plug, Hole Dia. 1.25 in, Material Mild Steel, Conduit Size 0.5 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.