Zoro Homepage

Hole Plug, 1.57 In Hole dia., Carbon Steel

  • Mfr # 52ABHS

  • Zoro # G6964081


product price: $45.39
/ea

Key Features

Finish
Matte
Color
Black
Designed To
Seal Unused Pushbutton or Conduit Holes
Hole Dia.
1.57 in
Gasket
Oil Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52ABHS
Zoro #
G6964081
UPC #
783087093119
Country of Origin
United States

Dimensions

Hole Dia.
1.57 in
Conduit Size
0.75 in
For Hole Diameter - Maximum
30.5 mm
Conduit Hole Size
3/4 in

Details

Item
Hole Plug
Finish
Matte
Color
Black
Designed To
Seal Unused Pushbutton or Conduit Holes
Gasket
Oil Resistant
For Use With
Hole Enclosures
NEMA Enclosure Type
12, 3R, 4, 4X
Material
Stainless Steel
Includes
Wing Nut
IP Rating
IP66
NEMA Enclosure Rating
12, 3R, 4, 4X
For Hole Type
Conduit, Push Buttons

Description

Hole Plug, Hole Dia. 1.57 in, Material Stainless Steel, Conduit Size 0.75 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.