Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Control Relay, 2NO/2NC, 220VAC, 10A

  • Mfr # 3RH21221AN20

  • Zoro # G4466752


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
10A @ 230V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(2) SPST-NC, (2) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH21221AN20
Zoro #
G4466752
UPC #
662643903362
Country of Origin
Germany

Dimensions

Body Depth - Relay
2.87 in
Body Height - Relay
2.26 in
Overall Height - Relay
2.26 in
Body Width - Relay
1.77 in
Size
0.045 m / 0.0575 m / 0.073 m
Body Height
2.26 in
Body Width
1.77 in
Body Depth
2.87 in
Frame Size
S00
Overall Height
2.26 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
220V AC
AC Contact Rating - Relay
10A @ 230V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(2) SPST-NC, (2) SPST-NO
Mounting - Relay
DIN Rail
Contact Form
2NO/2NC
Coil Rating
37VA Inrush, 5.7VA Sealed
Item
IEC Control Relay
Contact Material
Silver Nickel
Mounting
Din Rail
Response Time
10 to 15 msec (Arcing Time), 4 to 15 msec (Opening Delay), 8 to 33 msec (Closing Delay)
Hz - Electrical
50 Hz, 60 Hz
Hz
50/60
Standards
RoHS Compliant, WEEE (2012/19/EU)
Power Consumption - Relay
5.7 VA
Contact Amp Rating (Resistive)
10A
Operating Cycles
30000000
Operating Temperature
-25°C ... 60°C
Coil voltage
AC
Type
Auxiliary contactor
Connection
screw-type terminals
Power Factor
0.8
Contact configuration
2
Contact Rating
A600 / Q600
Compatible with Series
3RH21 Control Relays
Coil Voltage
220V AC
Maximum Operating Temperature
140 Degrees F
Contact Rating (DC)
0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V
Number of Pins
10
IP Rating
IP20
Relay Style
IEC
Input Voltage
220V AC
Minimum Operating Temperature
-13 Degrees F
Electrical Connection
Screw Terminal
Power Consumption
5.7 VA
Current Rating
10 A
Frequency
50/60 Hz
Mounting Style
DIN Rail and Surface
Contact Rating (AC)
1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V

Description

IEC Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 220V AC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.