Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Control Relay, 2NO/2NC, 230VAC, 10A

  • Mfr # 3RH21221AP00

  • Zoro # G8361106


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
Coil Volts
230V AC
AC Contact Rating - Relay
10A @ 240V, 1A @ 600V, 2A @ 500V, 3A @ 400V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH21221AP00
Zoro #
G8361106
UPC #
662643903379
Country of Origin
Germany

Dimensions

Overall Height
2.26 in
Overall Height - Relay
2.26 in
Body Height - Relay
2.26 in
Body Width - Relay
1.77 in
Body Depth - Relay
2.87 in
Size
0.045 m / 0.0575 m / 0.073 m
Body Height
2.26 in
Body Width
1.77 in
Frame Size
S00
Body Depth
2.87 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
230V AC
AC Contact Rating - Relay
10A @ 240V, 1A @ 600V, 2A @ 500V, 3A @ 400V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
14
Mounting - Relay
Surface
Hz - Electrical
50 Hz, 60 Hz
Response Time
10 to 15 msec (Arcing Time), 4 to 15 msec (Opening Delay), 8 to 33 msec (Closing Delay)
Input Voltage
230V AC
Mounting
screw and snap-on mounting onto 35 mm standard mounting rail
Features
Surge Voltage Resistance Rated Value 6 kV
Contact Form
2NO/2NC
Contact Rating
A600 / Q600
Standards
RoHS Compliant, WEEE (2012/19/EU)
Power Consumption - Relay
5.7 VA
Item
IEC Control Relay
Electrical Connection
Screw Terminal
Type
Auxiliary contactor
Coil voltage
AC
Connection
screw-type terminals
Power Factor
0.8
Operating Cycles
30000000
Contact configuration
2
Operating Temperature
-25°C ... 60°C
Relay Style
IEC
Contact Rating (AC)
1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V
IP Rating
IP20
Number of Pins
14
Current Rating
10 A
Compatible with Series
3RH21 Control Relays
Frequency
50/60 Hz
Power Consumption
5.7 VA
Coil Voltage
230V AC
Contact Rating (DC)
0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V
Mounting Style
DIN Rail and Surface
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-13 Degrees F

Description

IEC Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 230V AC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.