Zoro Homepage

IEC Control Relay, 3NO/1NC, 110VAC, 10A

  • Mfr # 3RH21312AF00

  • Zoro # G8363014


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
Coil Volts
110V AC
AC Contact Rating - Relay
10A @ 240V, 1A @ 600V, 2A @ 500V, 3A @ 400V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH21312AF00
Zoro #
G8363014
UPC #
662643906455
Country of Origin
Germany

Dimensions

Body Width - Relay
1.77 in
Overall Height - Relay
2.75 in
Overall Height
2.75 in
Body Depth - Relay
2.87 in
Body Height - Relay
2.75 in
Size
0.045 m / 0.07 m / 0.073 m
Body Depth
2.87 in
Body Width
1.77 in
Body Height
2.75 in
Frame Size
S00

Description

IEC Control Relay, Current Rating 10 A, Contact Form 3NO/1NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 110V AC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Spring-Type Terminal, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.