Zoro Homepage

IEC Control Relay, 3NO/1NC, 240VAC, 10A

  • Mfr # 3RH21311AP60

  • Zoro # G4466865


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
10A @ 230V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(1) SPST-NC, (3) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH21311AP60
Zoro #
G4466865
UPC #
662643906264
Country of Origin
Germany

Dimensions

Body Height - Relay
2.26 in
Body Width - Relay
1.77 in
Overall Height - Relay
2.26 in
Body Depth - Relay
2.87 in
Size
0.045 m / 0.0575 m / 0.073 m
Frame Size
S00
Overall Height
2.26 in
Body Width
1.77 in
Body Depth
2.87 in
Body Height
2.26 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
240V AC
AC Contact Rating - Relay
10A @ 230V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(1) SPST-NC, (3) SPST-NO
Mounting - Relay
DIN Rail
Power Consumption - Relay
5.7 VA
Standards
RoHS Compliant, WEEE (2012/19/EU)
Contact Amp Rating (Resistive)
10A
Contact Form
3NO/1NC
Mounting
Din Rail
Hz - Electrical
50 Hz, 60 Hz
Hz
50/60
Response Time
10 to 15 msec (Arcing Time), 4 to 15 msec (Opening Delay), 8 to 33 msec (Closing Delay)
Coil Rating
37VA Inrush, 5.7VA Sealed
Contact Material
Silver Nickel
Item
IEC Control Relay
Connection
screw-type terminals
Power Factor
0.8
Coil voltage
AC
Operating Temperature
-25°C ... 60°C
Type
Auxiliary contactor
Operating Cycles
30000000
Contact configuration
1
Contact Rating
A600 / Q600
Contact Rating (DC)
0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V
Current Rating
10 A
Compatible with Series
3RH21 Control Relays
Input Voltage
220/240V AC
Mounting Style
DIN Rail and Surface
Number of Pins
10
Coil Voltage
220/240V AC
Power Consumption
5.7 VA
Contact Rating (AC)
1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V
IP Rating
IP20
Frequency
50/60 Hz
Electrical Connection
Screw Terminal
Maximum Operating Temperature
140 Degrees F
Relay Style
IEC
Minimum Operating Temperature
-13 Degrees F

Description

IEC Control Relay, Current Rating 10 A, Contact Form 3NO/1NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 220/240V AC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.