Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Control Relay, 3NO/1NC, 24V DC, 10 A

  • Mfr # 3RH21311HB40

  • Zoro # G8359602


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
Coil Volts
24V DC
AC Contact Rating - Relay
10A @ 240V, 1A @ 600V, 2A @ 500V, 3A @ 400V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH21311HB40
Zoro #
G8359602
UPC #
662643906356
Country of Origin
Germany

Dimensions

Overall Height
2.26 in
Body Height - Relay
2.26 in
Body Width - Relay
1.77 in
Body Depth - Relay
2.87 in
Overall Height - Relay
2.26 in
Size
0.045 m / 0.0575 m / 0.073 m
Body Width
1.77 in
Frame Size
S00
Body Height
2.26 in
Body Depth
2.87 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
24V DC
AC Contact Rating - Relay
10A @ 240V, 1A @ 600V, 2A @ 500V, 3A @ 400V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
14
Mounting - Relay
Surface
Item
IEC Control Relay
Power Consumption - Relay
2.8 W
Contact Rating
A600 / Q600
Standards
RoHS Compliant, WEEE (2012/19/EU)
Electrical Connection
Screw Terminal
Mounting
screw and snap-on mounting onto 35 mm standard mounting rail
Contact Form
3NO/1NC
Input Voltage
24V DC
Response Time
10 to 15 msec (Arcing Time), 25 to 130 msec (Closing Delay), 7 to 20 msec (Opening Delay)
Features
Surge Voltage Resistance Rated Value 6 kV
Connection
screw-type terminals
Operating Cycles
30000000
Coil voltage
DC
Contact configuration
1
Type
Coupling relay for switching auxiliary circuits
Coil Power Rating
2.8 W / 2.8 W
Operating Temperature
-25°C ... 60°C
IP Rating
IP20
Maximum Operating Temperature
140 Degrees F
Compatible with Series
3RH21 Control Relays
Contact Rating (AC)
1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V
Mounting Style
DIN Rail and Surface
Power Consumption
2.8 W
Minimum Operating Temperature
-13 Degrees F
Relay Style
IEC
Current Rating
10 A
Number of Pins
14
Contact Rating (DC)
0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V
Coil Voltage
24V DC

Description

IEC Control Relay, Current Rating 10 A, Contact Form 3NO/1NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 24V DC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 2.8 W, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.