Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Control Relay, 3NO/1NC, 24VAC, 10A

  • Mfr # 3RH21311AB00

  • Zoro # G4466804


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
10A @ 230V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(1) SPST-NC, (3) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH21311AB00
Zoro #
G4466804
UPC #
662643903935
Country of Origin
Germany

Dimensions

Body Width - Relay
1.77 in
Body Depth - Relay
2.87 in
Body Height - Relay
2.26 in
Overall Height - Relay
2.26 in
Size
0.045 m / 0.0575 m / 0.073 m
Body Height
2.26 in
Body Depth
2.87 in
Frame Size
S00
Body Width
1.77 in
Overall Height
2.26 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
24V AC
AC Contact Rating - Relay
10A @ 230V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(1) SPST-NC, (3) SPST-NO
Mounting - Relay
DIN Rail
Mounting
Din Rail
Contact Amp Rating (Resistive)
10A
Contact Material
Silver Nickel
Standards
RoHS Compliant, WEEE (2012/19/EU)
Hz - Electrical
50 Hz, 60 Hz
Power Consumption - Relay
5.7 VA
Item
IEC Control Relay
Coil Rating
37VA Inrush, 5.7VA Sealed
Response Time
10 to 15 msec (Arcing Time), 4 to 15 msec (Opening Delay), 8 to 33 msec (Closing Delay)
Contact Form
3NO/1NC
Hz
50/60
Contact Rating
A600 / Q600
Connection
screw-type terminals
Coil voltage
AC
Type
Auxiliary contactor
Power Factor
0.8
Contact configuration
1
Operating Temperature
-25°C ... 60°C
Operating Cycles
30000000
Electrical Connection
Screw Terminal
Frequency
50/60 Hz
Coil Voltage
24V AC
Power Consumption
5.7 VA
Contact Rating (DC)
0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V
Relay Style
IEC
IP Rating
IP20
Maximum Operating Temperature
140 Degrees F
Compatible with Series
3RH21 Control Relays
Number of Pins
10
Mounting Style
DIN Rail and Surface
Minimum Operating Temperature
-13 Degrees F
Current Rating
10 A
Input Voltage
24V AC
Contact Rating (AC)
1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V

Description

IEC Control Relay, Current Rating 10 A, Contact Form 3NO/1NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 24V AC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.