Zoro Homepage

IEC Control Relay, 4NO, 110V AC, 10 A

  • Mfr # 3RH21401AF00

  • Zoro # G8360765


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
Coil Volts
110V AC
AC Contact Rating - Relay
10A @ 240V, 1A @ 600V, 2A @ 500V, 3A @ 400V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH21401AF00
Zoro #
G8360765
UPC #
662643906745
Country of Origin
Germany

Dimensions

Overall Height
2.26 in
Body Depth - Relay
2.87 in
Overall Height - Relay
2.26 in
Body Height - Relay
2.26 in
Body Width - Relay
1.77 in
Size
0.045 m / 0.0575 m / 0.073 m
Body Height
2.26 in
Body Depth
2.87 in
Frame Size
S00
Body Width
1.77 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
110V AC
AC Contact Rating - Relay
10A @ 240V, 1A @ 600V, 2A @ 500V, 3A @ 400V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
14
Mounting - Relay
Surface
Power Consumption - Relay
5.7 VA
Contact Form
4NO
Response Time
10 to 15 msec (Arcing Time), 4 to 15 msec (Opening Delay), 8 to 33 msec (Closing Delay)
Features
Surge Voltage Resistance Rated Value 6 kV
Standards
RoHS Compliant, WEEE (2012/19/EU)
Mounting
screw and snap-on mounting onto 35 mm standard mounting rail
Electrical Connection
Screw Terminal
Input Voltage
110V AC
Contact Rating
A600 / Q600
Hz - Electrical
50 Hz, 60 Hz
Item
IEC Control Relay
Operating Temperature
-25°C ... 60°C
Type
Auxiliary contactor
Operating Cycles
30000000
Power Factor
0.8
Connection
screw-type terminals
Coil voltage
AC
Frequency
50/60 Hz
Power Consumption
5.7 VA
Minimum Operating Temperature
-13 Degrees F
Current Rating
10 A
Compatible with Series
3RH21 Control Relays
Number of Pins
14
Contact Rating (DC)
0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V
Contact Rating (AC)
1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V
Maximum Operating Temperature
140 Degrees F
Coil Voltage
110V AC
Relay Style
IEC
Mounting Style
DIN Rail and Surface
IP Rating
IP20

Description

IEC Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 110V AC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.