This item is Discontinued.

Siemens IEC Magnetic Contactor, 3 Poles, 120V AC, 50, Reversing: No 3RT10361AK60

IEC Magnetic Contactor, 3 Poles, 120V AC, 50, Reversing: No (Discontinued)

  • Mfr # 3RT10361AK60
  • Zoro # G4320924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT10361AK60
Zoro #
G4320924
UPC #
754554411200
Country of Origin
Germany

Dimensions

Width
2.17 in
Depth
4.53 in
Height
2.17 in

Details

Item
IEC Magnetic Contactor
Full Load Amps-Inductive
50
Action
Non-Reversing
Full Load Amps-Resistive
60
Number of Poles
3
Coil Volts
120V AC
HP @ 1 Phase - 230V
10
Reversing
No
HP @ 1 Phase - 120V
3
HP @ 1 Phase - 240V
10
HP @ 3 Phase - 208V
15
HP @ 3 Phase - 240V
15
HP @ 3 Phase - 480V
40
HP @ 3 Phase - 575V
50
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Frame / Series / Class / Code
S2
Standards
UL, CSA, IEC
Series
Frame S2
Phase
3

Description

IEC Magnetic Contactor, Number of Poles 3, Series Frame S2, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.