IEC Magnetic Contactor, 1NC, 208V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20171AN62

  • Zoro # G4320373


product price:  $91.59
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20171AN62
Zoro #
G4320373
UPC #
662643911053
Country of Origin
Germany

Dimensions

Overall Depth
2.45 in
Mounting Hole Distance - Width
1.38 in
Overall Width
1.97 in
Frame Size
S00
Mounting Hole Diameter
0.2 in
Overall Height
3.08 in
Mounting Hole Distance - Height
1.97 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
No
HP @ 1 Phase - 230V
2
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
S00
HP @ 3 Phase - 575V
10 hp
Series
SIRIUS 3RT20
IP Rating
IP20
Max. Operating Watts
6 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
Watts Loss
0.5W (Current Dependent); 6.5W (Current Independent)
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
12:00 AM
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Mounting Postion
Vertical
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
Horsepower @ Three Phase - 240V AC
3 hp
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 208V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Minimum Operating Temperature
-13 Degrees F
Full Load Current - Resistive
22 A
Horsepower @ Single Phase - 120V AC
1/2 hp
Horsepower @ Single Phase - 240V AC
2 hp
Phase
Three
Maximum Operating Temperature
140 Degrees F
Number of Normally Open Main Contacts
3
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
30,000,000
Embedded Surge Suppressor
No

Description

The SIEMENS IEC Magnetic Contactor is a 3-pole, non-reversing, electrically operated switch rated for operation within the specified electrical parameters. It uses a 208 V AC coil and is part of the SIRIUS 3RT20 family, including one NC auxiliary contact. The device is compatible with DIN Rail and surface mounting as specified and uses screw terminals for connections.

Coil voltage: 208 V AC

  • Action: Non-Reversing
  • Reversing: No
  • Frame Size / Series: S00 / SIRIUS 3RT20
  • Poles / Main Contacts: 3 poles; 3 normally open main contacts
  • Auxiliary contacts: 1 NC
  • Electrical connection: Screws
  • Enclosure: No Enclosure; IP20
  • Maximum voltage rating: 690 V AC
  • Frequency: 50/60 Hz
  • Full load current (Inductive/Resistive): Specifies maximum rated currents according to standards
  • HP ratings (various voltages/phases): 1/2 hp @ 120V; 2 hp @ 230V; 2 hp @ 240V; 3 hp @ 208V & 240V (3-phase); 7 1/2 hp @ 480V (3-phase); 10 hp @ 575V (3-phase)
  • Watt loss: Specifies typical power dissipation under normal conditions
  • Dimensions: Width 1.77 in; Height 3.08 in; Depth 2.45 in
  • Mounting: DIN Rail, Surface; Vertical
  • Temperature range: -13 °F to 140 °F
  • Mechanical durability: 30,000,000 cycles
  • Maximum operating watts: 6 kW (400 V, AC-3); 13 kW (400 V, AC-1)
  • Standards: REACH Art 33, WEEE
  • Auxiliary: Includes auxiliary contacts (1)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.