Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NC, 24V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20161AB02

  • Zoro # G4320233


product price: $62.99
/ea

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20161AB02
Zoro #
G4320233
UPC #
662643907599
Country of Origin
Germany

Dimensions

Overall Width
1.97 in
Overall Height
3.08 in
Overall Depth
2.45 in
Mounting Hole Distance - Height
1.97 in
Mounting Hole Diameter
0.2 in
Frame Size
S00
Mounting Hole Distance - Width
1.38 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S00
HP @ 3 Phase - 575V
7 1/2 hp
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 1 Phase - 230V
1
Series
SIRIUS 3RT20
Max. Operating Watts
4 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
Watts Loss
0.3W (Current Dependent); 4.2W (Current Independent)
IP Rating
IP20
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Contactor Style
IEC
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 240V AC
3 hp
Full Load Current - Inductive
9:00 AM
Minimum Operating Temperature
-13 Degrees F
Mounting Style
DIN Rail, Surface
Number of Normally Open Main Contacts
3
Full Load Current - Resistive
22 A
Mechanical Operating Durability
30,000,000
Frequency
50/60 Hz
Phase
Three
Embedded Surge Suppressor
No
Maximum Voltage Rating
690V AC
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
2 hp
Mounting Postion
Vertical
Horsepower @ Three Phase - 480V AC
5 hp
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)

Description

The Siemens IEC Magnetic Contactor is a 3-pole, non-reversing, coil-driven switch (24 V AC) designed to control power circuits in accordance with IEC standards. It uses screw terminals and is part of the SIRIUS 3RT20 family (Frame S00), with one auxiliary contact (1NC). The device is designed for use within the specified voltage range of up to 690 V AC in three-phase applications, and features mounting options on DIN Rail or surface mounting, with no enclosure and IP20 protection. Overall dimensions are approximately 1.97 inches (W) x 3.08 inches (H) x 2.45 inches (D).

Coil voltage: 24 V AC

  • Action: Non-Reversing; Reversing: No
  • Auxiliary contacts: 1 (1NC); Includes Auxiliary Contacts: Yes
  • Poles/Phase: 3; Phase: Three
  • Terminal connection: Screw
  • Frame size/Series: S00; Series: SIRIUS 3RT20
  • Enclosure: No Enclosure; IP Rating: IP20
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Frequency: 50/60 Hz
  • Maximum voltage: 690 V AC
  • Full Load Amps: Inductive 9 A; Resistive 22 A
  • HP @ Three Phase: 208V 2 hp; 240V 3 hp; 480V 5 hp; 600V 7 1/2 hp
  • Max Operating Watts: 4 kW (at 400V, AC-3); 13 kW (at 400V, AC-1)
  • Mechanical durability: 30,000,000 cycles
  • Overall dimensions: approximately 1.97 inches (W) x 3.08 inches (H) x 2.45 inches (D)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.