IEC Magnetic Contactor, 1NC, 24V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20181AB02

  • Zoro # G4320443


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20181AB02
Zoro #
G4320443
UPC #
662643912579
Country of Origin
Germany

Dimensions

Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Height
1.97 in
Frame Size
S00
Overall Depth
2.7 in
Overall Height
2.4 in
Mounting Hole Distance - Width
1.38 in
Overall Width
1.95 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 3 Phase - 575V
10 hp
HP @ 1 Phase - 230V
2
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
S00
Reversing
No
Series
SIRIUS 3RT20
Watts Loss
1W (Current Dependent); 5.7W (Current Independent)
IP Rating
IP20
Max. Operating Watts
8 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
Mounting Style
DIN Rail, Surface
Embedded Surge Suppressor
No
Maximum Operating Temperature
140 Degrees F
Full Load Current - Resistive
22 A
Mechanical Operating Durability
30,000,000
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 600V AC
10 hp
Full Load Current - Inductive
16 A
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 208V AC
3 hp
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Three Phase - 480V AC
10 hp
Contactor Style
IEC
Phase
Three
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 240V AC
2 hp
Minimum Operating Temperature
-13 Degrees F
Mounting Postion
Vertical

Description

The SIEMENS - IEC Magnetic Contactor is a non-reversing, three-pole device with a coil voltage of 24V AC. It features an auxiliary contact configuration of 1NC and has no embedded surge suppressor. The contactor can be mounted vertically on either DIN Rail or Surface and does not come with an enclosure. Its frame size is S00, making it compact in design with dimensions of 2.87 inches in depth, 1.77 inches in height, and width also measuring at 1.77 inches.

Key Features:

  • Operates at a frequency of 50/60 Hz.
  • Has full load amps for both Inductive (16 A) and Resistive (22 A) loads.
  • Capable to handle horsepower ranging from single phase (120V AC: 1 hp; 240V AC: 2 hp) to three-phase applications (208V AC:3 hp;240V AC:5hp;480vAC &600vAC :10hp).
  • Maximum operating temperature is up to140 Degrees F while the minimum can go down to -13 Degrees F.
  • Comes equipped with one auxiliary contact.
  • Has IP20 rating indicating protection against solid objects up to12mm but no protection against water ingress.
  • Is rated for operation up to a maximum voltage of 690 VAC
  • -Mechanical operating durability is rated for up to 30,000,000 operations
  • -The response time varies between4 msec and170 msec depending on the operation conditions
  • -Conforms to REACH Art33and WEEE(2012/19/EU) standards
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.