IEC Magnetic Contactor, 1NC/1NO, 110V-120V AC, 3 P, Non-Reversing, Screw
Mfr # 3RT20241AK60
Zoro # G4320556
product price: $99.55
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3RT20241AK60
Zoro #
G4320556
UPC #
662643913071
Country of Origin
Germany
Dimensions
Mounting Hole Distance - Height
2.36 in
Mounting Hole Distance - Width
1.38 in
Overall Height
2.15 in
Overall Width
3.6 in
Frame Size
S0
Mounting Hole Diameter
0.19 in
Overall Depth
4.1 in
Description
The SIEMENS IEC Magnetic Contactor is a 3-pole, non-reversing, coil-driven switching device rated for operation within specified voltage ranges; it belongs to the SIRIUS 3RT20 family with frame size S0, featuring screw terminals and two auxiliary contacts (1NO/1NC). The unit supports three-phase operation at frequencies of 50/60 Hz; it has an IP20 rating without an enclosure.
Key features
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.