IEC Magnetic Contactor, 1NC/1NO, 110V-120V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20361AK60

  • Zoro # G3795576


product price:  $240.18
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT20361AK60
Zoro #
G3795576
UPC #
887621916343
Country of Origin
Germany

Dimensions

Overall Height
5.65 in
Mounting Hole Distance - Height
3.84 in
Frame Size
S2
Mounting Hole Diameter
0.2 in
Overall Depth
4.5 in
Overall Width
2.5 in
Mounting Hole Distance - Width
1.77 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S2
Reversing
No
HP @ 3 Phase - 575V
50 hp
Enclosure NEMA Rating
No Enclosure
Series
SIRIUS 3RT20
IP Rating
IP20
Max. Operating Watts
22 kW (at 400V, AC-3), 46 kW (at 400V, AC-1)
Watts Loss
4W (Current Dependent); 18.5W (Current Independent)
Horsepower @ Three Phase - 240V AC
15 hp
Phase
Three
Horsepower @ Single Phase - 240V AC
10 hp
Mechanical Operating Durability
10,000,000
Response Time
10 to 18 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 x Us1), 10 to 18 msec (AC Operation Opening Delay Operating Times for 1.0 x Us1), 10 to 80 msec (AC Operation Closing Delay Operating Times for 0.8 ... 1.1 x Us1), 12 to 22 msec (AC Operation Closing Delay Operating Times for 1.0 x Us1)
Full Load Current - Inductive
52 A
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 208V AC
15 hp
Full Load Current - Resistive
70 A
Mounting Style
DIN Rail, Surface
Mounting Postion
Vertical
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 120V AC
3 hp
Contactor Style
IEC
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
140 Degrees F
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
40 hp
Number of Normally Open Main Contacts
3
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 600V AC
50 hp

Description

The SIEMENS IEC Magnetic Contactor is a 3-pole, non-reversing, electrically operated switching device rated for operation within specified electrical parameters. It is designed to operate with coils rated for 110-120 V AC and includes auxiliary contacts as specified. Part of the SIRIUS 3RT20 family (frame S2), compatible with DIN Rail or surface mounting methods as specified.

Coil voltage: 110-120 V AC

  • Poles / main contacts: 3 poles; 3 normally open main contacts
  • Auxiliary contacts: 2 total (1NO/1NC) included
  • Series/Frame: SIRIUS 3RT20, Frame Size S2
  • Frequency: 50/60 Hz
  • Max voltage rating: rated for operation up to 690 V AC within the specified conditions
  • Full Load Amps: rated for full load currents of up to 52 A (Inductive) and 70 A (Resistive) under normal operating conditions
  • HP (phase/voltages): 120V single-phase 3 hp; 240V single-phase 10 hp; 208V/240V/480V/575V three-phase ratings (15 hp, 15 hp, 40 hp, 50 hp respectively) — rated according to industry standards at specified voltages and phases
  • Mechanical durability: tested for durability over 10,000,000 cycles under standard testing procedures
  • Operating temperature: designed for operation within this temperature range when installed properly
  • IP Rating: IP20
  • Enclosure: No Enclosure
  • Mounting style: compatible with DIN Rail or surface mounting methods as specified
  • Dimensions: Height 5.65 in; Width 2.5 in; Depth 4.5 in
  • Terminal connection: Screw
  • Embedded surge suppressor: No
  • Mounting hole diameter: 0.20 in
  • Mounting hole spacing: Height 3.84 in; Width 1.77 in
  • Mounting position: Vertical
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.