IEC Magnetic Contactor, 1NC/1NO, 110V-120V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT23251AK60

  • Zoro # G4319996


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT23251AK60
Zoro #
G4319996
UPC #
040892634815
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Height
2.95 in
Mounting Hole Distance - Width
1.38 in
Overall Width
4.4 in
Mounting Hole Diameter
0.19 in
Frame Size
S0
Overall Depth
3.7 in
Overall Height
5.1 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
3
HP @ 3 Phase - 575V
15 hp
Frame / Series / Class / Code
S0
Series
SIRIUS 3RT23
Max. Operating Watts
8 kW (at 400V, AC-4), 8 kW (at 400V, AC-3)
Watts Loss
1.9W
IP Rating
IP20
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 208V AC
5 hp
Mechanical Operating Durability
10,000,000
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
5 hp
Full Load Current - Resistive
30 A
Embedded Surge Suppressor
No
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 600V AC
15 hp
Full Load Current - Inductive
15.5 A
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
10 hp
Mounting Postion
Vertical
Number of Normally Open Main Contacts
4
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-13 Degrees F
Phase
3
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
1 hp

Description

SIEMENS IEC Magnetic Contactor is an IEC-style, electrically operated switching device rated for operation within the specified IEC standards. Providing 4 poles and non-reversing operation, it uses a 110–120 V AC coil to control main contacts and includes auxiliary contacts (2 total: 1NO/1NC). The unit uses screw terminals for wiring, supports DIN Rail or surface mounting, and belongs to the S0 frame within the SIRIUS 3RT23 series. It has IP20 ingress protection rating appropriate for indoor control panel environments.

Action: Non-Reversing

  • Poles / Main contacts: 4 poles; 4 normally open main contacts
  • Auxiliary contacts: 2 total (1NO/1NC)
  • Coil voltage: 110–120 V AC (50/60 Hz)
  • Termination: Screws
  • Frame / Series: S0; SIRIUS 3RT23
  • Enclosure / IP: IP20 ingress protection rating appropriate for indoor control panel environments
  • Mounting: DIN Rail, Surface; Vertical orientation
  • Electrical ratings: Full Load Amps Inductive 15.5 A; Resistive 30 A
  • Max watts: 8 kW at 400 V AC-3/AC-4
  • Mechanical durability: 10,000,000 cycles
  • Operating temperature: -13°F to 140°F
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Dimensions: Width 2.36 in; Depth 3.82 in; Height 5.10 in
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.