IEC Magnetic Contactor, 1NC/1NO, 220V-240V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20241AP60

  • Zoro # G4320574


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT20241AP60
Zoro #
G4320574
UPC #
662643914900
Country of Origin
Germany

Dimensions

Overall Height
4.25 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Distance - Height
2.36 in
Frame Size
S0
Overall Width
3.45 in
Mounting Hole Diameter
0.19 in
Overall Depth
4.5 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 1 Phase - 230V
2
HP @ 3 Phase - 575V
10 hp
Enclosure NEMA Rating
No Enclosure
Reversing
No
Frame / Series / Class / Code
S0
Series
SIRIUS 3RT20
Max. Operating Watts
6 kW (at 400V, AC-3), 23 kW (at 400V, AC-1)
IP Rating
IP20
Watts Loss
0.3W (Current Dependent); 7.9W (Current Independent)
Full Load Current - Resistive
40 A
Maximum Voltage Rating
690V AC
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 120V AC
1 hp
Includes Auxiliary Contacts
Yes
Mechanical Operating Durability
10,000,000
Mounting Postion
Vertical
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
3 hp
Minimum Operating Temperature
-13 Degrees F
Mounting Style
DIN Rail, Surface
Contactor Style
IEC
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
12:00 AM
Response Time
4 to 16 msec (Opening Delay at AC), 8 to 40 msec (Closing Delay at AC)
Maximum Operating Temperature
140 Degrees F
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Phase
Three
Frequency
50/60 Hz

Description

The Siemens IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified IEC standards. It is a non-reversing, 3-pole device with a 220-240 V AC coil, featuring 1 normally open and 1 normally closed auxiliary contact. The unit uses screw terminals, has an open design with a maximum ingress protection rating of IP20, and supports mounting on DIN rail or a surface, within the SIRIUS 3RT20 family and frame size S0.

Action: Non-Reversing

  • Poles: 3
  • Coil Voltage: 220-240 V AC
  • Includes Auxiliary Contacts: Yes (2 total: 1 NO / 1 NC)
  • Auxiliary Contact Configuration: 1NO/1NC
  • Main Contacts: 3 normally open
  • Termination: Screw
  • Enclosure: has an open design with a maximum ingress protection rating of IP20
  • Mounting Style: DIN Rail, Surface; Mounting Position: Vertical
  • Frame / Series: S0; SIRIUS 3RT20
  • Maximum Voltage Rating: 690V AC
  • Phase / Frequency: Three phase; 50/60 Hz
  • Full Load Amps: Inductive 12 A; Resistive 40 A
  • Mechanical Durability: 10,000,000 cycles
  • Overall Dimensions (HxWxD): 4.25 in x 3.45 in x 4.50 in
  • Embedded Surge Suppressor: No
  • Operating Temperature Range: rated for operation within the specified temperature range of -13°F to 140°F
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.