Shop SIEMENS

IEC Magnetic Contactor, 1NC/1NO, 220V-240V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT23251AP60
  • Zoro # G4320005

product price: 
$
90.65
/ea

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
4
Full Load Amps-Inductive
15.5 A
Full Load Amps-Resistive
30 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RT23251AP60
Zoro #
G4320005
UPC #
040892634822
Country of Origin
Germany

Dimensions

Frame Size
S0
Mounting Hole Diameter
0.19 in
Overall Height
5.12 in
Overall Width
3.04 in
Mounting Hole Distance - Height
2.95 in
Mounting Hole Distance - Width
1.38 in
Overall Depth
3.67 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
4
Full Load Amps-Inductive
15.5 A
Full Load Amps-Resistive
30 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
No
Frame / Series / Class / Code
S0
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
15 hp
HP @ 1 Phase - 230V
3
Series
SIRIUS 3RT23
Max. Operating Watts
8 kW (at 400V, AC-4), 8 kW (at 400V, AC-3)
Watts Loss
1.9W
IP Rating
IP20
Minimum Operating Temperature
-13 Degrees F
Mounting Postion
Vertical
Mounting Style
DIN Rail, Surface
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Phase
3
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 600V AC
15 hp
Horsepower @ Three Phase - 240V AC
5 hp
Full Load Current - Inductive
15.5 A
Horsepower @ Three Phase - 208V AC
5 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
10 hp
Mechanical Operating Durability
10,000,000
Number of Normally Open Main Contacts
4
Frequency
50/60 Hz
Full Load Current - Resistive
30 A
Horsepower @ Single Phase - 240V AC
3 hp
Contactor Style
IEC
NEMA Enclosure Rating
No Enclosure

Description

The Siemens IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified IEC standards. It uses an electromagnetic coil to open or close contacts, suitable for switching motor, lighting, and load applications as specified. This non-reversing, four-pole unit operates with a 220–240 V AC coil and is part of the SIRIUS 3RT23 series (frame size S0) compatible with DIN Rail or surface mounting according to manufacturer specifications.

Item: IEC Magnetic Contactor

  • Contactor Style: IEC
  • Action: Non-Reversing
  • Poles: 4
  • Phase: 3
  • Coil Voltage: 220V-240V AC
  • Coil Volts: 220/240 V AC
  • Frequency: 50/60 Hz
  • IP Rating: IP20
  • Frame/Series/Code: S0; Frame Size: S0; Series: SIRIUS 3RT23
  • Mounting Style: DIN Rail, Surface
  • Terminal Connection Type: Screw
  • Includes Auxiliary Contacts: Yes
  • Auxiliary Contact Configuration: 1NO/1NC
  • Auxiliary Contact Form: 1NC/1NO
  • Number of Auxillary Contacts: 2
  • Number of Normally Open Main Contacts: 4
  • Max. Operating Watts: 8 kW (at 400V, AC-4); 8 kW (at 400V, AC-3)
  • Overall dimensions: 5.12 in (H) x 3.04 in (W) x 3.67 in (D)
  • Mounting Hole Diameter: 0.19 in
  • Mounting Hole Distance - Height: 2.95 in
  • Mounting Hole Distance - Width: 1.38 in
  • Enclosure NEMA Rating: No Enclosure
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.