IEC Magnetic Contactor, 1NC/1NO, 220V-240V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT25261AP60

  • Zoro # G4322631


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V-240V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT25261AP60
Zoro #
G4322631
UPC #
040892869064
Country of Origin
Germany

Dimensions

Overall Depth
3.67 in
Mounting Hole Distance - Height
1.97 in
Mounting Hole Diameter
0.2 in
Frame Size
S0
Overall Width
3.04 in
Mounting Hole Distance - Width
1.38 in
Overall Height
5.12 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V-240V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 1 Phase - 230V
3
Includes
S0 Frame
Special Features
Main Contact Configuration 2NC/2NO
Frame / Series / Class / Code
S0
Enclosure NEMA Rating
No Enclosure
Reversing
No
Series
SIRIUS 3RT25
IP Rating
IP20
Max. Operating Watts
26 kW (at 400V, AC-4), 11 kW (at 400V, AC-3), 26 kW (at 400V, AC-1)
Number of Normally Closed Main Contacts
2
Mechanical Operating Durability
10,000,000
Mounting Style
DIN Rail, Surface
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 480V AC
15 hp
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Mounting Postion
Vertical
Minimum Operating Temperature
-13 Degrees F
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Full Load Current - Inductive
25 A
Maximum Operating Temperature
140 Degrees F
Phase
3
Full Load Current - Resistive
35 A
Number of Normally Open Main Contacts
2
Contactor Style
IEC

Description

The Siemens IEC Magnetic Contactor is a 4-pole, non-reversing electric switch rated for operation within specified control circuit parameters. It is compatible with coil voltages of 220–240 V AC within the specified voltage range and includes two auxiliary contacts (1NO/1NC) plus main contacts configured as 2NC/2NO. The unit is part of the SIRIUS 3RT25 series (frame S0) and offers DIN Rail or surface mounting with screw terminals. It is provided without an enclosure and has an IP20 rating, intended for use in environments supplied with 50/60 Hz power sources as per product specifications.

Key features

  • Action: Non-Reversing
  • Coil Voltage: 220–240 V AC
  • Phase: 3
  • Poles: 4
  • Main Contacts: 2NC/2NO
  • Auxiliary Contacts: 2 (1NO/1NC)
  • Frame Size / Series: S0 / SIRIUS 3RT25
  • Mounting Style: DIN Rail, Surface; Electrical Connection: Screws
  • Enclosure: No Enclosure; IP Rating: IP20
  • Reversing Capability: Non-Reversing
  • Dimensions (Overall): Width 3.04 in, Height 5.12 in, Depth 3.67 in
  • Durability: Mechanical operating cycles 10,000,000
  • Operating Temperature: -13 to 140 °F
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.