Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NC/1NO, 230V AC, 3 P, Non-Reversing, Spring Type

  • Mfr # 3RT20252AL20

  • Zoro # G1893430


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
230V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Spring Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20252AL20
Zoro #
G1893430
UPC #
662643914573
Country of Origin
Germany

Dimensions

Frame Size
S0
Mounting Hole Distance - Width
1.38 in
Overall Height
4.18 in
Overall Width
2.13 in
Mounting Hole Diameter
0.19 in
Mounting Hole Distance - Height
2.36 in
Overall Depth
4.26 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
230V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S0
HP @ 3 Phase - 575V
15 hp
Watts Loss
0.6W (Current Dependent); 7.9W (Current Independent)
Series
SIRIUS 3RT20
Max. Operating Watts
8 kW (at 400V, AC-3), 23 kW (at 400V, AC-1)
IP Rating
IP20
Maximum Voltage Rating
690V AC
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 480V AC
10 hp
Full Load Current - Inductive
17 A
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)
Mounting Style
DIN Rail, Surface
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 208V AC
3 hp
Number of Normally Open Main Contacts
3
Phase
Three
Horsepower @ Three Phase - 600V AC
15 hp
Horsepower @ Single Phase - 120V AC
1 hp
Includes Auxiliary Contacts
Yes
Contactor Style
IEC
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 240V AC
5 hp
Mounting Postion
Vertical
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
3 hp
Maximum Operating Temperature
140 Degrees F
Full Load Current - Resistive
40 A

Description

Siemens IEC Magnetic Contactor is a 3-pole, non-reversing electrical switching device operated by a 230 V AC coil. It contains auxiliary contacts configured as 1 normally open and 1 normally closed contact and three normally open main contacts. Part of the SIRIUS 3RT20 family with frame size S0, it features spring-type electrical connections and is compatible with DIN Rail and surface mounting methods.

Coil Voltage: 230 V AC

  • Auxiliary contacts: 2 total (1 NO/1 NC) -> Contains auxiliary contacts configured as 1 normally open and 1 normally closed contact
  • Main contacts: 3 normally open
  • Poles: 3
  • Non-reversing configuration
  • Frame Size / Series: S0 / SIRIUS 3RT20
  • Electrical connection: Spring Type
  • IP Rating: IP20
  • Frequency: 50/60 Hz
  • Maximum Voltage Rating: 690 V AC
  • Phase: Three
  • Mounting Style: Compatible with DIN Rail and surface mounting methods
  • Embedded Surge Suppressor: No
  • Includes Auxiliary Contacts: Yes
  • NEMA Enclosure Rating: No Enclosure
  • Width: 45 mm
  • Height: 102 mm
  • Depth: 97 mm
  • Full Load Amps: Inductive 17 A; Resistive 40 A
  • Mechanical Durability: 10,000,000 cycles
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.