Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 3 P, spring-loaded terminal

  • Mfr # 3RT2024-2AB00

  • Zoro # G315303602


product price: $60.39
/ea
Sold in multiples of 7 for $422.73

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2024-2AB00
Zoro #
G315303602
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2

Description

The Siemens IEC Magnetic Contactor is an electrically operated switching device rated for switching power circuits within specified parameters.

It employs an electromagnetic coil to operate the contacts as specified and is rated for operation with three poles, two auxiliary contacts, and spring-loaded terminals according to product specifications.

  • Item: IEC Magnetic Contactor
  • Poles: 3 — number of circuits it can control simultaneously
  • Auxiliary Contacts: 2 — provides additional switching functions separate from the main power contacts
  • Auxiliary Contact Form: 1NC/1NO — configuration includes one normally closed and one normally open auxiliary contact
  • Terminal Connection Type: Spring-loaded terminal — method for wiring connections
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.