Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 3 P, spring-loaded terminal

  • Mfr # 3RT2024-2BM40

  • Zoro # G815303362


product price: $129.99
/ea
Sold in multiples of 4 for $519.96
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
spring-loaded terminal
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2024-2BM40
Zoro #
G815303362
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
spring-loaded terminal
Number of Auxillary Contacts
2

Description

The IEC Magnetic Contactor is an electrically operated switching device rated to operate in accordance with IEC standards. It uses an electromagnetic coil to open or close contacts, suitable for switching motors, lighting, and other industrial loads within specified parameters. This 3-pole device incorporates 2 auxiliary contacts configured as 1NC/1NO and utilizes a spring-loaded terminal connection. It is designed to be compatible with standard control panel configurations, rated for operation within the specified utilization categories, and commonly used in control panels where standardized sizing and interchangeability are required.

Auxiliary contact form: 1NC/1NO — configuration includes one normally closed and one normally open auxiliary contact

  • Number of auxiliary contacts: 2 — two auxiliary contacts integrated
  • Number of poles: 3 — three electrical poles
  • Terminal connection type: spring-loaded terminal — wiring connection via spring mechanism
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.