Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 3 P, Spring Type

  • Mfr # 3RT2025-2NP30

  • Zoro # G615304293


product price: $134.99
/ea
Sold in multiples of 3 for $404.97
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2025-2NP30
Zoro #
G615304293
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2

Description

The SIEMENS IEC Magnetic Contactor, 1NC/1NO, 3P, Spring Type, is an IEC Magnetic Contactor (electrically operated switching device) rated for controlling power circuits within specified parameters. It utilizes an electromagnetic coil compatible with specified operational ranges for switching applications. IEC magnetic contactors are constructed to meet industry standards for their designated utilization categories, commonly used in control panels where standardized sizing and interchangeability are required.

Item: IEC Magnetic Contactor

  • Poles: 3
  • Auxiliary contact form: 1NC/1NO
  • Number of auxiliary contacts: 2
  • Terminal connection type: Spring Type
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.