Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 3 P, Spring Type

  • Mfr # 3RT2026-2AB00-1AA0

  • Zoro # G015998740


product price: $106.99
/ea
Sold in multiples of 4 for $427.96
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2026-2AB00-1AA0
Zoro #
G015998740
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2

Description

The Siemens IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified IEC standards. It employs an electromagnetic coil to open or close contacts, enabling control of motors, lighting, and other industrial loads. This 3-pole unit includes two auxiliary contacts configured as 1NC/1NO and features a spring-type terminal connection for installation in control panels with standardized sizing and interchangeability.

Item: IEC Magnetic Contactor

  • Number of Poles: 3
  • Auxiliary contact form: 1NC/1NO
  • Number of auxiliary contacts: 2
  • Terminal connection type: Spring Type
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.