Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 3 P, Spring Type

  • Mfr # 3RT2028-2AL20-1AA0

  • Zoro # G615998263


product price: $165.99
/ea
Sold in multiples of 3 for $497.97
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2028-2AL20-1AA0
Zoro #
G615998263
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2

Description

SIEMENS IEC Magnetic Contactor, 1NC/1NO auxiliary form, 3-pole, Spring Type, conforms to IEC standards; intended for use in electrical control applications. It is rated for operation within specified electrical parameters for controlling motors, lighting, and other industrial loads. The device is described as compact, modular, and suitable for control panels where standardized sizing and interchangeability are required. It features spring-type terminal connections; auxiliary contacts are provided as additional switching functions.

Auxiliary contact form: 1NC/1NO; total auxiliary contacts: 2; auxiliary contacts are provided as additional switching functions

  • Number of Poles: 3 (3-pole configuration)
  • Terminal Connection Type: Spring Type (spring-type terminals for wiring)
  • Item: IEC Magnetic Contactor (category: IEC Magnetic Contactor)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.