Zoro Homepage

IEC Magnetic Contactor, 1NO, 110V AC, 3 P, Non-Reversing, Spring Type

  • Mfr # 3RT20182AF01

  • Zoro # G1893564


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Spring Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20182AF01
Zoro #
G1893564
UPC #
662643913408
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Height
1.97 in
Frame Size
S00
Overall Height
3.08 in
Overall Width
1.97 in
Overall Depth
2.92 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.2 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S00
HP @ 3 Phase - 575V
10 hp
Series
SIRIUS 3RT20
Watts Loss
1W (Current Dependent); 5.7W (Current Independent)
Max. Operating Watts
8 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
IP Rating
IP20
Full Load Current - Inductive
16 A
NEMA Enclosure Rating
No Enclosure
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 120V AC
1 hp
Mechanical Operating Durability
30,000,000
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
Horsepower @ Three Phase - 208V AC
3 hp
Full Load Current - Resistive
22 A
Phase
Three
Horsepower @ Three Phase - 240V AC
5 hp
Frequency
50/60 Hz
Contactor Style
IEC
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail, Surface
Mounting Postion
Vertical
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 480V AC
10 hp
Maximum Voltage Rating
690V AC
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Includes Auxiliary Contacts
Yes

Description

The Siemens IEC Magnetic Contactor is a 3-pole, 110 V AC coil device rated for operation within the specified voltage and current ranges according to IEC standards. It contains one auxiliary normally open contact (1NO) and three main contacts rated for specified electrical parameters, with non-reversing operation and spring-type terminals. The unit is part of the SIRIUS 3RT20 series with frame size S00 and is compatible with DIN Rail or surface mounting; IP20 rating indicates ingress protection level.

Coil Voltage: 110 V AC

  • Poles / Main Contacts: 3 poles; 3 normally open main contacts
  • Auxiliary Contacts: 1 NO
  • Frame Size / Series: S00; SIRIUS 3RT20
  • Mounting Style: DIN Rail, Surface
  • Terminal Connection: Spring Type
  • Frequency: 50/60 Hz
  • Maximum Voltage Rating: 690 V AC
  • IP Rating: IP20
  • Embedded Surge Suppressor: Does not include an embedded surge suppressor, which may require external protection if necessary
  • Full Load Amps: Inductive 16 A; Resistive 22 A
  • Mechanical Operating Durability: 30,000,000 cycles
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.