
IEC Magnetic Contactor, 1NO, 3 P, Screw
Mfr # 3RT2016-1AH01
Zoro # G915303453
product price: $52.69
/eaSold in multiples of 8 for $421.52
Key Features
Auxiliary Contact Form
1NO
Number of Poles
3
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2016-1AH01
Zoro #
G915303453
UPC #
-
Country of Origin
Germany
Details
Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Number of Poles
3
Terminal Connection Type
Screw
Description
power contactor, AC-3e/AC-3, 9 A, 4 kW / 400 V, 3-pole, 48 V AC, 50/60 Hz, auxiliary contacts: 1 NO, screw terminal, size: S00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.