IEC Magnetic Contactor, 2NC, 20V-33V AC/DC, 3 P, Reversing, Screw

  • Mfr # 3RA23468XB301NB3

  • Zoro # G2132769


product price:  $1,454.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC
Coil Voltage
20V-33V AC/DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RA23468XB301NB3
Zoro #
G2132769
UPC #
804766408151
Country of Origin
Germany

Dimensions

Overall Depth
5.12 in
Frame Size
S3
Mounting Hole Distance - Height
5.12 in
Overall Height
6.3 in
Mounting Hole Distance - Width
2.36 in
Mounting Hole Diameter
0.2 in
Overall Width
0.59 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC
Coil Voltage
20V-33V AC/DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
3
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 3 Phase - 575V
75 hp
Reversing
Yes
Frame / Series / Class / Code
S3
Enclosure NEMA Rating
No Enclosure
Series
SIRIUS 3RA23
IP Rating
IP20
Horsepower @ Single Phase - 120V AC
10 hp
Number of Normally Closed Main Contacts
0
Maximum Voltage Rating
1000V AC
Mounting Postion
Vertical
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail, Surface
Full Load Current - Resistive
130 A
Horsepower @ Single Phase - 240V AC
20 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
75 hp
Horsepower @ Three Phase - 240V AC
30 hp
Full Load Current - Inductive
96 A
Frequency
50/60 Hz
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 480V AC
75 hp
Horsepower @ Three Phase - 208V AC
30 hp
Minimum Operating Temperature
-13 Degrees F
Contactor Style
IEC
Mechanical Operating Durability
10,000,000
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
No

Description

The Siemens IEC Magnetic Contactor is an electrically operated switching device designed to control power circuits in accordance with IEC standards. It uses an electromagnetic coil to open and close its main contacts, enabling control of motors, lighting, and other industrial loads. This model is a 3-pole, reversing contactor with screw terminals; designed to operate with a coil voltage within the specified range; compatible with standard screw terminal connections.

Coil Voltage: within the specified range of 20–33 V AC/DC

  • Poles: 3
  • Reversing: Yes
  • Auxiliary Contacts: 3 total; configuration 2 NC
  • Main Contacts: 3 normally open; 0 normally closed
  • Frame Size / Series: S3 / SIRIUS 3RA23
  • Contactor Style: IEC
  • Mounting Style: DIN Rail, Surface
  • Terminal Connection Type: Screw
  • IP Rating: IP20
  • Enclosure: No Enclosure
  • Maximum Voltage Rating: rated for operation up to 1000 V AC in accordance with product specifications
  • Frequency: 50/60 Hz
  • Mechanical Durability: tested to withstand up to approximately 10 million operational cycles under normal conditions
  • Operating Temperature: -13 °F to 140 °F
  • Height: 6.3 in
  • Width: 5.91 in
  • Depth: 5.98 in
  • Mounting Hole Details: Diameter 0.20 in; Height spacing 5.12 in; Width spacing 2.36 in
  • Mounting Position: Vertical
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.