IEC Magnetic Contactor, 2NC, 220V-240V AC, 3 P, Reversing, Screw

  • Mfr # 3RA23188XB301AP6

  • Zoro # G4319655


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RA23188XB301AP6
Zoro #
G4319655
UPC #
040892633405
Country of Origin
Germany

Dimensions

Overall Height
3.08 in
Frame Size
S00
Overall Width
2.88 in
Overall Depth
3.71 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 1 Phase - 230V
2
Frame / Series / Class / Code
S00
HP @ 3 Phase - 575V
10 hp
Reversing
Yes
Includes
Mechanical Interlock
Enclosure NEMA Rating
No Enclosure
Series
SIRIUS 3RA23
IP Rating
IP20
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
10,000,000
Full Load Current - Resistive
22 A
Full Load Current - Inductive
16 A
Number of Normally Open Main Contacts
3
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Single Phase - 240V AC
2 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
10 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
3 hp
Minimum Operating Temperature
-13 Degrees F
Contactor Style
IEC
Mounting Postion
Vertical
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 240V AC
5 hp
Phase
Three
Mounting Style
DIN Rail, Surface
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 120V AC
1 hp

Description

The Siemens IEC Magnetic Contactor is a 3-pole reversing switch rated for controlling power circuits within specified parameters.

Action: Reversing

  • Poles: 3
  • Coil Voltage: 220–240 V AC
  • Auxiliary Contacts: 2 NC
  • Main Contacts: 3 NO / 0 NC
  • Terminal Connection Type: Screw
  • Mounting Style: DIN Rail, Surface
  • Mounting Position: Vertical
  • Frame Size / Series: S00 / SIRIUS 3RA23
  • IP Rating / Enclosure: IP20 / No Enclosure
  • Maximum Voltage Rating: 690 V AC
  • Frequency: 50/60 Hz
  • Mechanical Durability: 10,000,000 cycles
  • Temperature Range: -13 °F to 140 °F
  • Dimensions (Overall): Width 2.88 in, Height 3.08 in, Depth 3.71 in
  • Includes: Mechanical Interlock, Auxiliary Contacts
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.