IEC Magnetic Contactor, 2NC, 24V DC, 3 P, Reversing, Screw

  • Mfr # 3RA23178XB301BB4

  • Zoro # G4319637


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RA23178XB301BB4
Zoro #
G4319637
UPC #
662643898613
Country of Origin
Germany

Dimensions

Overall Depth
3.8 in
Overall Width
3.5 in
Frame Size
S00
Overall Height
3.25 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
10 hp
Reversing
Yes
Includes
Mechanical Interlock
Frame / Series / Class / Code
S00
HP @ 1 Phase - 230V
2
Series
SIRIUS 3RA23
IP Rating
IP20
Number of Normally Open Main Contacts
3
NEMA Enclosure Rating
No Enclosure
Phase
Three
Mounting Style
DIN Rail, Surface
Maximum Voltage Rating
690V AC
Number of Normally Closed Main Contacts
0
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Single Phase - 120V AC
1/2 hp
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Mechanical Operating Durability
10,000,000
Contactor Style
IEC
Includes Auxiliary Contacts
Yes
Mounting Postion
Vertical
Horsepower @ Three Phase - 208V AC
3 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 240V AC
3 hp
Full Load Current - Resistive
22 A
Full Load Current - Inductive
12:00 AM
Maximum Operating Temperature
140 Degrees F

Description

The Siemens IEC Magnetic Contactor is a 3-pole, reversing-function switchgear rated for operation with specified coil voltages and control functions. Energizing the coil opens or closes the main contacts to control loads such as motors and other industrial devices, with two NC auxiliary contacts for signaling or control. Conforms to IEC standards and is intended for use in specified mounting configurations.

Key features:

  • Coil Voltage: 24V DC
  • Action: Reversing (Reversing: Yes)
  • Poles/Main Contacts: 3 poles; 3 NO / 0 NC
  • Auxiliary Contacts: 2 NC
  • Frame/Series: S00; Series SIRIUS 3RA23
  • Maximum Voltage Rating: 690V AC
  • IP Rating: IP20
  • Enclosure: No Enclosure; Mounting Style: DIN Rail, Surface; Mounting Position: Vertical
  • Terminal Connection Type: Screw
  • Dimensions (W x H x D): 3.5 in x 3.25 in x 3.8 in
  • Operating Temperature: -13 to 140 Degrees F
  • Mechanical Durability: 10,000,000 cycles
  • Includes: Mechanical Interlock; Includes Auxiliary Contacts: Yes
  • Item/Type: IEC Magnetic Contactor; Phase: Three
  • Enclosure Rating: No Enclosure
  • Standards: REACH Art 33, WEEE (2012/19/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.