IEC Magnetic Contactor, 2NC/2NO, 110V-120V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20151AK643MA0

  • Zoro # G4320215


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20151AK643MA0
Zoro #
G4320215
UPC #
040892633702
Country of Origin
Germany

Dimensions

Mounting Hole Diameter
0.2 in
Frame Size
S00
Mounting Hole Distance - Height
1.97 in
Mounting Hole Distance - Width
1.38 in
Overall Width
1.97 in
Overall Depth
2.45 in
Overall Height
4.73 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 3 Phase - 575V
5 hp
HP @ 1 Phase - 230V
3/4
Frame / Series / Class / Code
S00
Reversing
No
Includes
Permanent Mounted Aux Contact
Enclosure NEMA Rating
No Enclosure
Series
SIRIUS 3RT Safety Contactors
Watts Loss
0.2W (Current Dependent); 4.4W (Current Independent)
IP Rating
IP20
Max. Operating Watts
3 kW (at 400V, AC-3), 11 kW (at 400V, AC-1)
Number of Normally Open Main Contacts
3
Maximum Voltage Rating
690V AC
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
7:00 AM
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
2 hp
Minimum Operating Temperature
-13 Degrees F
Mounting Postion
Vertical
Full Load Current - Resistive
18 A
Horsepower @ Single Phase - 240V AC
3/4 hp
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail, Surface
Phase
Three
Mechanical Operating Durability
30,000,000
Horsepower @ Three Phase - 480V AC
3 hp
Horsepower @ Three Phase - 600V AC
5 hp
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)
Horsepower @ Single Phase - 120V AC
1/4 hp
Frequency
50/60 Hz
Contactor Style
IEC
NEMA Enclosure Rating
No Enclosure

Description

Siemens IEC Magnetic Contactor is a 3-pole, non-reversing device used to switch power circuits in IEC-standard control systems. It uses a 110–120 V AC coil to operate three main contacts and provides four auxiliary contacts configured as 2NO/2NC (4 total). The unit is compatible with DIN Rail or surface mounting as specified; does not include surge suppression features. It belongs to the SIRIUS 3RT Safety Contactors series, frame size S00, and is rated for operation within the specified voltage and frequency ranges.

Key features

  • Controls current flow in a single direction when activated
  • Reversing: N/A
  • Coil Voltage: rated coil voltage within specified parameters (110–120 V AC)
  • Auxiliary Contacts: configured as specified (2 NO / 2 NC)
  • Main Contacts: normally open per specifications
  • Poles: three, consistent with product design specifications
  • Contactor Style: IEC standards compliant; does not imply safety guarantees beyond compliance
  • Frame Size: S00
  • Mounting Style: DIN Rail, Surface; Mounting Position: Vertical
  • Electrical Connection: Screws
  • IP Rating: IP20
  • Enclosure: No Enclosure
  • Maximum Voltage Rating: 690V AC
  • Frequency: 50/60 Hz
  • Mechanical Durability: 30,000,000 cycles
  • Maximum Operating Temperature: 140 Degrees F
  • Minimum Operating Temperature: -13 Degrees F
  • Includes: Permanent Mounted Aux Contact; Includes Auxiliary Contacts: Yes
  • Series: SIRIUS 3RT Safety Contactors
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.