IEC Magnetic Contactor, 2NC/2NO, 110V-120V AC, 3 P, Reversing, Screw

  • Mfr # 3RA23378XB301AK6

  • Zoro # G2135833


product price:  $837.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NO
Coil Voltage
110V-120V AC
Number of Poles
3
Full Load Amps-Inductive
65 A
Full Load Amps-Resistive
80 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RA23378XB301AK6
Zoro #
G2135833
UPC #
887621914141
Country of Origin
Germany

Dimensions

Overall Height
9.15 in
Overall Depth
13.1 in
Overall Width
10.4 in
Frame Size
S2

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NO
Coil Voltage
110V-120V AC
Number of Poles
3
Full Load Amps-Inductive
65 A
Full Load Amps-Resistive
80 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
Yes
Frame / Series / Class / Code
S2
HP @ 3 Phase - 575V
50 hp
Enclosure NEMA Rating
No Enclosure
Series
SIRIUS 3RA23
IP Rating
IP20
Horsepower @ Three Phase - 480V AC
50 hp
Mechanical Operating Durability
10,000,000
Number of Normally Open Main Contacts
3
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-13 Degrees F
Frequency
50/60 Hz
Full Load Current - Inductive
65 A
Horsepower @ Single Phase - 240V AC
10 hp
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
20 hp
Number of Normally Closed Main Contacts
0
Mounting Postion
Vertical
Full Load Current - Resistive
80 A
Phase
Three
Embedded Surge Suppressor
No
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 600V AC
50 hp
Maximum Operating Temperature
140 Degrees F
Horsepower @ Single Phase - 120V AC
5 hp
Mounting Style
DIN Rail, Surface
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
20 hp

Description

The Siemens IEC Magnetic Contactor is a 3-pole, reversing, electrically operated switch rated for operation within IEC standards. It operates with a 110–120 V AC coil within specified parameters to open and close its main contacts and includes auxiliary contacts configured as 2NO/2NC. The device features screw-terminal connections and is part of the SIRIUS 3RA23 series with frame size S2, suitable for compact, modular installation in control panels.

Auxiliary contacts: 3 total, configuration 2NO/2NC

  • Coil voltage and frequency: 110–120 V AC; 50/60 Hz
  • Reversing capability: as specified by manufacturer documentation
  • Main contacts: 3 normally open; 0 normally closed
  • Poles and ratings: 3 poles; rated for use up to 690 V AC under specified conditions; IP20
  • Durability and temperature: durability of mechanical cycles and operating temperature range as per specifications
  • Dimensions and mounting: Width 4.72 in; Overall width 10.4 in; Overall height 9.15 in; Overall depth 13.1 in; Depth 5.12 in; compatible mounting styles including DIN rail or surface mounting as recommended by manufacturer
  • Terminals and enclosure: Terminal connection type Screw; Enclosure No Enclosure; NEMA Enclosure Rating No Enclosure
  • Series and standards: Series SIRIUS 3RA23; Standards REACH Art 33, WEEE (2012/19/EU)
  • Includes auxiliary contacts: Yes
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.