IEC Magnetic Contactor, 2NC/2NO, 110V-127V AC/DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT10556AF363PA0

  • Zoro # G4319542


product price:  $851.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-127V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT10556AF363PA0
Zoro #
G4319542
UPC #
754554950167
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Height
5.12 in
Overall Width
0.47 in
Overall Height
6.77 in
Overall Depth
6.69 in
Mounting Hole Distance - Width
3.94 in
Mounting Hole Diameter
0.36 in
Frame Size
S6

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-127V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
Includes
Permanent Mounted Aux Contact
HP @ 1 Phase - 230V
30
Frame / Series / Class / Code
S6
HP @ 3 Phase - 575V
150 hp
Reversing
No
Series
SIRIUS 3RT Safety Contactors
Watts Loss
9W (Current Dependent); 5.2W (Current Independent)
Max. Operating Watts
75 kW (at 400V, AC-4), 75 kW (at 400V, AC-3), 105 kW (at 400V, AC-1)
NEMA Enclosure Rating
No Enclosure
Phase
Three
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 240V AC
60 hp
Mounting Postion
Vertical
Horsepower @ Single Phase - 240V AC
30 hp
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
150 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 480V AC
125 hp
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 208V AC
50 hp
Full Load Current - Resistive
185 A
Response Time
100 to 120 msec (Closing Time - at Us min ... Us Max), 80 to 90 msec (Opening Time - at 0.8 × Us min ... 1.1 × Us Max), 80 to 90 msec (Opening Time - at Us min ... Us Max), 95 to 135 msec (Closing Time - at 0.8 × Us min ... 1.1 × Us Max)
Contactor Style
IEC
Full Load Current - Inductive
150 A
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
1000V AC
Minimum Operating Temperature
-13 Degrees F
Frequency
50/60 Hz

Description

The SIEMENS IEC Magnetic Contactor is a three-pole, non-reversing, electrically operated switch rated for operation within specified electrical parameters. It operates with a coil voltage of 110–127 V AC/DC; specifications are provided for compatibility purposes. The unit is part of the SIRIUS 3RT Safety Contactor series, with IEC styling, screw terminals, and a surface mounting configuration.

Key features

  • Action: Non-Reversing
  • Poles / Phase: 3, Three-phase
  • Coil Voltage: 110–127 V AC/DC
  • Auxiliary Contacts: 4 total (2NO/2NC)
  • Main Contacts: 3 normally open
  • Contactor Style / Frame Size: IEC, S6
  • Series: SIRIUS 3RT Safety Contactors
  • Electrical Connection: Screw
  • Mounting Style: Surface
  • Enclosure: No Enclosure
  • Maximum Voltage Rating: Rated for use up to 1000 V AC within the specified electrical conditions
  • Mechanical Durability: Tested for durability over an estimated number of operational cycles under standard testing conditions
  • Minimum Operating Temperature: Designed to operate within the specified temperature range (-13°F and above)
  • Dimensions (Depth/Height/Width): 6.69 in / 6.77 in / 4.72 in
  • Mounting Holes: Diameter 0.36 in; Height distance 5.12 in; Width distance 3.94 in
  • Includes: Permanent Mounted Aux Contact
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.