Zoro Homepage

IEC Magnetic Contactor, 2NC/2NO, 200V-220V AC, 3 P, Spring Type

  • Mfr # 3RT1054-3AM36

  • Zoro # G715998477


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
200V-220V AC
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1054-3AM36
Zoro #
G715998477
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
200V-220V AC
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
4

Description

The IEC Magnetic Contactor is an electrically operated switching device that uses an electromagnetic coil to open and close contacts, rated for operation within specified electrical parameters. This 3-pole unit has a coil rated 200–220 V AC and includes four auxiliary contacts configured as 2 normally closed and 2 normally open, with Spring Type terminals.

Item: IEC Magnetic Contactor

  • Poles: 3
  • Coil Voltage: 200–220 V AC
  • Auxiliary Contacts: 4 (2NC/2NO)
  • Terminal Connection Type: Spring Type
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.