Shop SIEMENS
See all product information
Create Account
IEC Magnetic Contactor, 2NC/2NO, 220V-240V, 3 P, Screw
- Mfr # 3RT1054-1AP36
- Zoro # G015998481
product price:Â
$
736.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V to 240V
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RT1054-1AP36
- Zoro #
- G015998481
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- IEC Magnetic Contactor
- Auxiliary Contact Form
- 2NC/2NO
- Coil Voltage
- 220V to 240V
- Number of Poles
- 3
- Terminal Connection Type
- Screw
- Number of Auxillary Contacts
- 4
Description
power contactor, AC-3e/AC-3 115 A, 55 kW / 400 V, AC 50-60 Hz / DC Uc: 220-240 V 3-pole, auxiliary contacts 2 NO + 2 NC drive: conventional main circuit: box terminal control and auxiliary circuit: screw terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.