IEC Magnetic Contactor, 2NC/2NO, 220V-240V AC, 3 P, Reversing, Screw

  • Mfr # 3RA23248XB301AP6

  • Zoro # G4319716


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NO
Coil Voltage
220V-240V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
40 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RA23248XB301AP6
Zoro #
G4319716
UPC #
040892633429
Country of Origin
Germany

Dimensions

Overall Height
4.41 in
Overall Depth
4.3 in
Frame Size
S0
Overall Width
3.82 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NO
Coil Voltage
220V-240V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
40 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S0
Includes
Mechanical Interlock
HP @ 1 Phase - 230V
2
Reversing
Yes
HP @ 3 Phase - 575V
10 hp
Enclosure NEMA Rating
No Enclosure
Series
SIRIUS 3RA23
IP Rating
IP20
Contactor Style
IEC
Minimum Operating Temperature
-13 Degrees F
Number of Normally Open Main Contacts
3
Maximum Operating Temperature
140 Degrees F
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 240V AC
3 hp
Phase
Three
Includes Auxiliary Contacts
Yes
Full Load Current - Resistive
40 A
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
10 hp
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
12:00 AM
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 120V AC
1 hp
Number of Normally Closed Main Contacts
0
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 240V AC
2 hp
Mounting Style
DIN Rail, Surface
Mounting Postion
Vertical

Description

The SIEMENS - IEC Magnetic Contactor is a reversing type, rated for compatibility with three-phase systems. It operates with a coil voltage of 220V-240V AC and has an auxiliary contact form of 2NC/2NO. The product comes in the S0 frame size and can be mounted vertically on either DIN Rail or surface. This magnetic contactor includes mechanical interlock and auxiliary contacts, enhancing its functionality.

Key features include:

  • Coil Voltage: Operates within the range of 220V-240V AC.
  • Auxiliary Contact Configuration: Comes with a 2NO/2NC configuration which allows for versatile use.
  • Mounting Style: Can be installed via DIN Rail or Surface mounting methods offering flexibility during installation.
  • Includes Mechanical Interlock & Auxiliary Contacts: These included components enhance the overall functionality of this magnetic contactor.
  • Phase Compatibility: Rated for compatibility with three-phase systems.
  • Reversing Capability: This product has a reversing capability as per the specifications provided by the manufacturer.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.