Shop SIEMENS

power contactor AC-1 275 A / 690 V / 40 °C 3-pole Uc: 500-550 V AC50-60

  • Mfr # 3RT1456-6AS36
  • Zoro # G715674302

product price: 
$
764.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
500V-550V AC/DC
Number of Poles
3
Full Load Amps-Inductive
97 A
Full Load Amps-Resistive
275 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3RT1456-6AS36
Zoro #
G715674302
UPC #
-
Country of Origin
Germany
Item
Power Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
500V-550V AC/DC
Number of Poles
3
Full Load Amps-Inductive
97 A
Full Load Amps-Resistive
275 A
Terminal Connection Type
Bar, Screw
Number of Auxillary Contacts
4
Standards
CCC, CE, UKCA, UL, EAC

Description

The SIEMENS - power contactor AC-1 275 A / 690 V / 40 Degrees C is an industrial tool that falls under the category of "IEC Magnetic Contactors". It's rated for operation at a temperature of 40 degrees Celsius and has a voltage rating of between 500-550 V AC50-60. This device features three poles, making it designed for use in various commercial applications requiring power control.

Key Features:

• Auxiliary Contact Form: The product comes with a 2NC/2NO auxiliary contact form. This means it includes two normally closed (NC) and two normally open (NO) contacts, providing versatility in electrical circuit control. • Number of Auxiliary Contacts: This power contactor includes four auxiliary contacts. • Number of Poles: The product has 3250 poles which can be used to control multiple circuits concurrently in complex systems.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.