IEC Magnetic Contactor, 2NC/2NO, 220V-240V AC, 3 P, Reversing, Screw

  • Mfr # 3RA23288XB301AP6

  • Zoro # G4319831


product price:  $636.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NO
Coil Voltage
220V-240V AC
Number of Poles
3
Full Load Amps-Inductive
38 A
Full Load Amps-Resistive
50 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RA23288XB301AP6
Zoro #
G4319831
UPC #
040892633504
Country of Origin
Germany

Dimensions

Frame Size
S0
Overall Height
4.41 in
Overall Width
3.82 in
Overall Depth
4.3 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NO
Coil Voltage
220V-240V AC
Number of Poles
3
Full Load Amps-Inductive
38 A
Full Load Amps-Resistive
50 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 1 Phase - 230V
5
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
Includes
Mechanical Interlock
Frame / Series / Class / Code
S0
HP @ 3 Phase - 575V
25 hp
Series
SIRIUS 3RA23
IP Rating
IP20
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
10,000,000
Phase
Three
Horsepower @ Three Phase - 208V AC
10 hp
Maximum Voltage Rating
690V AC
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
25 hp
Number of Normally Closed Main Contacts
0
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
Yes
Full Load Current - Resistive
50 A
Contactor Style
IEC
Mounting Style
DIN Rail, Surface
Horsepower @ Single Phase - 240V AC
5 hp
NEMA Enclosure Rating
No Enclosure
Number of Normally Open Main Contacts
3
Mounting Postion
Vertical
Horsepower @ Three Phase - 240V AC
10 hp
Maximum Operating Temperature
140 Degrees F
Full Load Current - Inductive
38 A
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Single Phase - 120V AC
3 hp

Description

The Siemens IEC Magnetic Contactor is an electrically operated switching device designed to control power circuits in accordance with IEC standards. It is a reversing, three-pole contactor with a coil voltage of 220–240 V AC. The unit belongs to the SIRIUS 3RA23 series and uses screw-type terminals. Mounting options include DIN Rail or Surface, with a vertical orientation, and the enclosure is listed as No Enclosure with an IP20 rating. It includes a mechanical interlock and auxiliary contacts.

Key features:

  • Reversing function: rated for controlling directional switching as per specifications
  • Poles: 3
  • Coil Voltage: 220–240 V AC
  • Auxiliary Contacts: 3 total (configuration 2NO/2NC; form 2NC/2NO)
  • Includes: Mechanical Interlock; Auxiliary Contacts: Yes
  • Frame Size: S0; Series: SIRIUS 3RA23
  • Mounting Style: DIN Rail, Surface; Mounting Position: Vertical
  • Terminal Connection Type: Screw
  • IP Rating: IP20; Enclosure: No Enclosure
  • Maximum Voltage Rating: 690 V AC; Frequency: 50/60 Hz
  • Phase: Three
  • Reversing: Yes
  • Full Load Current: Inductive 38 A, Resistive 50 A
  • Operating Temperature: -13°F to 140°F
  • Mechanical Durability: 10,000,000 cycles
  • Standards: REACH Art 33, WEEE (2012/19/EU)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.