IEC Magnetic Contactor, 2NC/2NO, 220V-240V AC/DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT10546AP36

  • Zoro # G4319515


product price:  $671.64
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT10546AP36
Zoro #
G4319515
UPC #
754554771588
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Height
5.12 in
Frame Size
S6
Overall Height
6.77 in
Overall Width
0.47 in
Mounting Hole Diameter
0.36 in
Overall Depth
6.69 in
Mounting Hole Distance - Width
3.94 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
125 hp
Frame / Series / Class / Code
S6
Reversing
No
HP @ 1 Phase - 230V
25
Series
SIRIUS 3RT10
Max. Operating Watts
55 kW (at 400V, AC-4), 55 kW (at 400V, AC-3), 92 kW (at 400V, AC-1)
Watts Loss
7W (Current Dependent); 5.2W (Current Independent)
Horsepower @ Three Phase - 208V AC
40 hp
Maximum Voltage Rating
1000V AC
Response Time
20 to 95 msec (Closing Time - at 0.8 × Us min ... 1.1 × Us Max), 25 to 50 msec (Closing Time - at Us min ... Us Max), 40 to 60 msec (Opening Time - at 0.8 × Us min ... 1.1 × Us Max), 40 to 60 msec (Opening Time - at Us min ... Us Max)
Horsepower @ Three Phase - 240V AC
50 hp
Full Load Current - Inductive
115 A
Horsepower @ Three Phase - 480V AC
100 hp
Contactor Style
IEC
Phase
Three
Includes Auxiliary Contacts
Yes
Mechanical Operating Durability
10,000,000
Mounting Postion
Vertical
Mounting Style
Surface
Embedded Surge Suppressor
No
Full Load Current - Resistive
160 A
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 240V AC
25 hp
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 600V AC
125 hp
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz

Description

Siemens IEC Magnetic Contactor (Series SIRIUS 3RT10, Frame Size S6) is a 3-pole, electrically operated switch that uses an electromagnetic coil rated for operation within specified voltage ranges, intended for controlling loads such as motors and lighting. It operates with a coil voltage of 220–240 V AC/DC and features non-reversing action. The device includes 2 normally open and 2 normally closed auxiliary contacts (2NO/2NC) and uses screw terminals for connections. This unit is designed for surface mounting in IEC-style control panels and does not include built-in surge suppression or enclosure features.

Key features

  • Action type: Non-reversing; Reversing capability: Not included
  • Coil and contacts: Coil voltage 220–240 V AC/DC; Aux contacts 4 total (2NO/2NC); Main contacts: 3 normally open
  • Series and frame: Series SIRIUS 3RT10; Frame Size S6
  • Mounting and connections: Mounting Style Surface; Terminal Connection: Screw; Electrical connection: Connecting Rail; Mounting hole diameter 0.36 in; Height 5.12 in, Width 3.94 in
  • Enclosure and standards: Enclosure No Enclosure; NEMA rating No Enclosure; Standards REACH Art 33, WEEE (2012/19/EU)
  • Electrical ratings: Electrical ratings are based on standard testing conditions within specified parameters
  • Frequency and dims: Hz 50/60; Height 6.77 in; Depth 6.69 in; Width 4.72 in
  • Additional: Includes auxiliary contacts Yes (4 total)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.