IEC Magnetic Contactor, 2NC/2NO, 220V-240V AC/DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT10556AP36

  • Zoro # G4324564


product price:  $760.94
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT10556AP36
Zoro #
G4324564
UPC #
754554771670
Country of Origin
Germany

Dimensions

Frame Size
S6
Mounting Hole Distance - Width
3.94 in
Mounting Hole Distance - Height
5.12 in
Overall Height
6.77 in
Overall Depth
6.69 in
Overall Width
0.47 in
Mounting Hole Diameter
0.36 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S6
HP @ 3 Phase - 575V
150 hp
HP @ 1 Phase - 230V
30
Enclosure NEMA Rating
No Enclosure
Reversing
No
Series
SIRIUS 3RT10
Max. Operating Watts
75 kW (at 400V, AC-4), 75 kW (at 400V, AC-3), 105 kW (at 400V, AC-1)
Watts Loss
9W (Current Dependent); 5.2W (Current Independent)
Horsepower @ Single Phase - 240V AC
30 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
50 hp
Mounting Postion
Vertical
Phase
Three
Horsepower @ Three Phase - 480V AC
125 hp
Horsepower @ Three Phase - 600V AC
150 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 240V AC
60 hp
Response Time
100 to 120 msec (Closing Time - at Us min ... Us Max), 80 to 90 msec (Opening Time - at 0.8 × Us min ... 1.1 × Us Max), 80 to 90 msec (Opening Time - at Us min ... Us Max), 95 to 135 msec (Closing Time - at 0.8 × Us min ... 1.1 × Us Max)
Contactor Style
IEC
Mounting Style
Surface
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
185 A
Maximum Voltage Rating
1000V AC
Full Load Current - Inductive
150 A
Mechanical Operating Durability
10,000,000
Number of Normally Open Main Contacts
3
Frequency
50/60 Hz

Description

The SIEMENS - IEC Magnetic Contactor is a non-reversing, three-phase contactor with a coil voltage of 220V-240V AC/DC. It belongs to the SIRIUS 3RT10 series and has an S6 frame size. The contactor is intended for surface mounting in a vertical position, offering various installation possibilities. It connects via a rail system and does not include an enclosure but features four auxiliary contacts configured as 2NO/2NC.

Key Features:

  • Non-Reversing Action: This feature indicates that the contactor operates in one direction only.
  • Coil Voltage: Operating at 220V-240V AC/DC, this attribute determines the power required to activate the contactor.
  • Auxiliary Contact Configuration: With a configuration of 2NO/2NC, it provides additional switching capabilities.
  • Mounting Style & Position: Intended for surface mounting in a vertical position, offering various installation possibilities.
  • Frame Size (S6): This refers to its physical dimensions which are crucial when considering space constraints during installation.
  • Full Load Amps-Inductive & Resistive: These values (150 A Inductive and 185 A Resistive) indicate the maximum current capacity under different load types.
  • Horsepower Ratings: Ranging from 30 hp @ Single Phase - 240V AC to 150 hp @ Three Phase -600V AC, these ratings are indicative of potential motor compatibility subject to power requirements.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.