IEC Magnetic Contactor, 2NC/2NO, 220V-240V AC/DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT10566AP36

  • Zoro # G4319576


product price:  $1,229.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT10566AP36
Zoro #
G4319576
UPC #
754554771762
Country of Origin
Germany

Dimensions

Overall Depth
6.69 in
Frame Size
S6
Overall Width
0.47 in
Mounting Hole Distance - Width
3.94 in
Mounting Hole Distance - Height
5.12 in
Overall Height
6.77 in
Mounting Hole Diameter
0.36 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
200 hp
HP @ 1 Phase - 230V
30
Frame / Series / Class / Code
S6
Series
SIRIUS 3RT10
Max. Operating Watts
90 kW (at 400V, AC-4), 90 kW (at 400V, AC-3), 121 kW (at 400V, AC-1)
Watts Loss
13W (Current Dependent); 5.2W (Current Independent)
Maximum Voltage Rating
1000V AC
Horsepower @ Three Phase - 240V AC
75 hp
Horsepower @ Three Phase - 208V AC
60 hp
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
10,000,000
Phase
Three
Horsepower @ Three Phase - 600V AC
200 hp
Mounting Style
Surface
Response Time
35 to 75 msec (Closing Time - at 0.8 × Us min ... 1.1 × Us Max), 40 to 60 msec (Closing Time - at Us min ... Us Max), 80 to 90 msec (Opening Time - at 0.8 × Us min ... 1.1 × Us Max), 80 to 90 msec (Opening Time - at Us min ... Us Max)
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
185 A
Full Load Current - Resistive
215 A
Embedded Surge Suppressor
No
Mounting Postion
Vertical
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 240V AC
30 hp
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
150 hp
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz

Description

The Siemens IEC Magnetic Contactor is a 3-pole, non-reversing, electrically operated switch rated for operation within IEC standards specifications. Rated for operation with a coil voltage of 220–240 V AC/DC; compatible with specified mounting configurations; does not include an embedded surge suppressor or enclosure.

Coil voltage: 220–240 V AC/DC (see product specifications)

  • Poles and main contacts: 3 poles; 3 normally open main contacts
  • Auxiliary contacts: 4 total (2 NO / 2 NC)
  • Frame/series: SIRIUS 3RT10; Frame Size S6
  • maximum rated voltage: 1000 V AC according to product specifications
  • Durability: mechanical durability as specified by manufacturer’s ratings
  • Phase and frequency: Three phase; 50/60 Hz
  • Reversing: Non-Reversing
  • Mounting: Surface; vertical mounting; mounting holes Ø0.36 in; hole spacing 5.12 in (height) and 3.94 in (width)
  • Terminals: Screw; connecting rail compatible
  • Overall dimensions: Depth 6.69 in; Height 6.77 in; Width 4.72 in
  • HP ratings (selected examples): 30 hp at 230–240 V single phase; 60–75 hp at various 3-phase voltages (208–480 V); up to 200 hp at 575–600 V 3-phase
  • Response time: 35–75 ms (closing); 80–90 ms (opening)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.