IEC Magnetic Contactor, 2NC/2NO, 23V-26V AC/DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT10556AB36

  • Zoro # G4319524


product price:  $774.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
23V-26V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT10556AB36
Zoro #
G4319524
UPC #
040892540338
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Height
5.12 in
Mounting Hole Diameter
0.36 in
Mounting Hole Distance - Width
3.94 in
Overall Width
0.47 in
Overall Depth
6.69 in
Overall Height
6.77 in
Frame Size
S6

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
23V-26V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
No
HP @ 3 Phase - 575V
150 hp
Frame / Series / Class / Code
S6
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
30
Series
SIRIUS 3RT10
Watts Loss
9W (Current Dependent); 5.2W (Current Independent)
Max. Operating Watts
75 kW (at 400V, AC-4), 75 kW (at 400V, AC-3), 105 kW (at 400V, AC-1)
Mounting Style
Surface
Horsepower @ Three Phase - 208V AC
50 hp
Horsepower @ Single Phase - 240V AC
30 hp
Mechanical Operating Durability
10,000,000
Maximum Voltage Rating
1000V AC
Contactor Style
IEC
Number of Normally Open Main Contacts
3
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 240V AC
60 hp
Full Load Current - Resistive
185 A
Phase
Three
Includes Auxiliary Contacts
Yes
Mounting Postion
Vertical
Full Load Current - Inductive
150 A
Horsepower @ Three Phase - 480V AC
125 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
150 hp
Embedded Surge Suppressor
No
Response Time
100 to 120 msec (Closing Time - at Us min ... Us Max), 80 to 90 msec (Opening Time - at 0.8 × Us min ... 1.1 × Us Max), 80 to 90 msec (Opening Time - at Us min ... Us Max), 95 to 135 msec (Closing Time - at 0.8 × Us min ... 1.1 × Us Max)
Frequency
50/60 Hz

Description

The Siemens IEC Magnetic Contactor is a three-pole, non-reversing electrical switch rated for use in IEC-based systems within specified parameters. It is rated for coil voltages of 23V-26V AC/DC; includes auxiliary contacts as specified. The device belongs to the SIRIUS 3RT10 series (frame size S6); compatible with surface mounting configurations.

Key features

  • Rated coil voltage: 23V-26V AC/DC
  • Poles and main contacts: 3 poles; 3 normally open main contacts
  • Auxiliary contacts: Auxiliary contacts specifications are as listed; actual contact configuration may vary based on model
  • Action and reversing: Designed as non-reversing operation
  • Frame/series: Series SIRIUS 3RT10; Frame Size S6
  • Mounting: Suitable for surface mounting with specified dimensions and orientation within standard installation practices
  • Electrical ratings: Rated maximum operational voltage up to 1000 V AC at frequencies of approximately 50/60 Hz within specified conditions
  • Mechanical durability: Mechanical endurance rating based on standardized testing procedures under normal operating conditions
  • Enclosure: Does not include an enclosure component; installation should consider appropriate protective measures per application requirements
  • Electrical connections: Terminals: Screw; Electrical connection: Connecting Rail
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Power and current: Full Load Amps – Inductive 150 A; Resistive 185 A
  • Horsepower ratings (examples): HP @ 240V single phase 30 hp; HP @ 3 Phase – 208V 50 hp; 240V 60 hp; 480V 125 hp; 575V 150 hp
  • Watt losses: 9W (current dependent); 5.2W (current independent)
  • Overall dimensions: Overall dimensions are provided for reference only and do not imply suitability beyond typical installation parameters unless verified by qualified personnel.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.