IEC Magnetic Contactor, 2NC/2NO, 23V-26V AC/DC, 3 P, Screw

  • Mfr # 3RT1056-7AB36-0SF1

  • Zoro # G515998714


product price:  $1,057.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
23V-26V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1056-7AB36-0SF1
Zoro #
G515998714
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
23V-26V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The IEC Magnetic Contactor is an electrically operated switching device that uses an electromagnetic coil to open or close its contacts, enabling control of power circuits such as motors and lighting. This 3-pole unit features screw terminals and includes auxiliary contacts configured as 2NC/2NO, designed for use in control panel applications with standard configurations.

Item: IEC Magnetic Contactor

  • Coil Voltage: 23V-26V AC/DC
  • Number of Poles: 3
  • Auxiliary Contact Form: 2NC/2NO
  • Number of Auxiliary Contacts: 4
  • Terminal Connection Type: Screw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.