IEC Magnetic Contactor, 2NC/2NO, 23V-26V AC/DC, 3 P, Screw

  • Mfr # 3RT1456-6AB38-0PA5

  • Zoro # G715998293


product price:  $791.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
23V-26V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1456-6AB38-0PA5
Zoro #
G715998293
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
23V-26V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

Siemens IEC Magnetic Contactor is an electrically operated switching device that uses an electromagnetic coil to open or close contacts for controlling power circuits. This 3-pole unit includes four auxiliary contacts (2 normally closed and 2 normally open) and a coil voltage range of 23V-26V AC/DC. It uses screw-type terminals and is categorized as an IEC Magnetic Contactor, designed for use within standard control panel configurations.

Item: IEC Magnetic Contactor

  • Poles: 3
  • Coil voltage range: 23V-26V AC/DC
  • Auxiliary contacts: 4 total (2NC/2NO)
  • Auxiliary contact form: 2NC/2NO
  • Terminal connection type: Screw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.