Zoro Homepage

IEC Magnetic Contactor, 2NC/2NO, 23V-26V AC/DC, 3 P, Spring Type

  • Mfr # 3RT1056-2AB36

  • Zoro # G315998792


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
23V-26V AC/DC
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1056-2AB36
Zoro #
G315998792
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
23V-26V AC/DC
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
4

Description

An IEC Magnetic Contactor is an electrically operated switching device rated for use in power circuit control within IEC standards. It utilizes an electromagnetic coil compatible with specified load types. This unit features a 3-pole configuration with four auxiliary contacts (2NC/2NO) and spring-type terminals; coil voltage rated at 23V-26V AC/DC.

Item: IEC Magnetic Contactor

  • Poles: 3
  • Auxiliary contacts: 4 (2NC/2NO)
  • Auxiliary contact form: 2NC/2NO
  • Coil voltage: 23V-26V AC/DC
  • Terminal connection type: Spring Type
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.