IEC Magnetic Contactor, 2NC/2NO, 240V-277V AC/DC, 3 P, Screw

  • Mfr # 3RT1054-1AU36

  • Zoro # G915998437


product price:  $646.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
240V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1054-1AU36
Zoro #
G915998437
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
240V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The Siemens IEC Magnetic Contactor is a 3-pole, coil-operated switching device rated for switching applications within specified parameters. It is designed for operation within the specified voltage range and wired via screw terminals, intended for use in standard control configurations as per product specifications.

Item: IEC Magnetic Contactor

  • Poles: 3
  • Coil voltage: 240V-277V AC/DC
  • Auxiliary contacts: 2NC/2NO (total 4)
  • Terminal connection type: Screw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.