IEC Magnetic Contactor, 2NC/2NO, 240V-277V AC/DC, 3 P, Screw

  • Mfr # 3RT1066-6AU36

  • Zoro # G415350414


product price:  $1,851.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
240V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1066-6AU36
Zoro #
G415350414
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
240V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The item is a Siemens IEC Magnetic Contactor. It is an electrically operated switching device that uses an electromagnetic coil to open or close contacts, rated for operation within the specified IEC standards. This model is a 3-pole device with four auxiliary contacts configured as 2NC/2NO, rated for coil voltages within the specified range of 240V-277V AC/DC, and compatible with screw-terminal connection types.

Key features

  • Item: IEC Magnetic Contactor
  • Poles: 3
  • Auxiliary contact form: 2NC/2NO
  • Total auxiliary contacts: 4
  • Coil voltage: Rated for coil voltages within the specified range of 240V-277V AC/DC
  • Terminal connection type: Compatible with screw-terminal connection types
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.