IEC Magnetic Contactor, 2NC/2NO, 240V-277V AC/DC, 3 P, Screw

  • Mfr # 3RT1266-6AU36

  • Zoro # G115674193


product price:  $3,103.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
240V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1266-6AU36
Zoro #
G115674193
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
240V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The Siemens IEC Magnetic Contactor is rated for switching within specified electrical parameters. It is a 3-pole unit with a coil rated for operation within the specified voltage ranges and includes auxiliary contacts with specified configurations and terminal types.

Key features:

  • Item type: IEC Magnetic Contactor
  • Poles: 3
  • Auxiliary contacts: 4 total (2NC/2NO)
  • Coil: rated for operation within the specified voltage ranges
  • Terminal connection: Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.